36 in. Grab Bar
Flara™ 36 in. Grab Bar
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMounts (not included)
- SecureMount design for easy, secure installation (sold separately)
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/4 in
- Base Plate Width:
- 3-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Weight Capacity:
- 500 lb