This product requires certification to purchase.

9 in. Towel Bar in Chrome

You last purchased this on
 
Moen

Flara™ 9 in. Towel Bar in Chrome

  • Fast #
  • Part #MYB0386CH
  • Item #7948598
  • Manufacturer Part #YB0386CH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ 9 in. Towel Bar in Chrome

  • Fast #
  • Part #MYB0386CH
  • Item #7948598
  • Manufacturer Part #YB0386CH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Coordinating finshes makes this perfect for use in the bath and kitchen
  • Designed for hassle-free installation
  • Coordinates with other faucets and accessories in the Flara Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Flara™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Length:
9 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
4 in
Weight Capacity:
15 lb