Left-Hand Trip Lever in Brushed Gold
Flara™ Left-Hand Trip Lever in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3456-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-3/16 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Length:
- 3-1/2 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No