This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Gold

Moen

Flara™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MUTS4911BG
  • Item #8807345
  • Manufacturer Part #UTS4911BG
5 out of 5 Customer Rating
Brand image
Moen

Flara™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MUTS4911BG
  • Item #8807345
  • Manufacturer Part #UTS4911BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This trim kit requires a M-CORE 3-Series transfer valve to complete installation
  • M-CORE transfer valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • Important: When using 3 showering devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See transfer valve instructions for additional information
  • Important: When using 2 showering devices, designated outlet 3 must be capped. Caps sold separately
  • M-CORE transfer valves have a simplified trim offering, and suite matching handles with integrated and mixing valves
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Backed by Moen's limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Diverter
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-1/2 in
Diameter:
4-7/25 in
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-7/25 in
IAPMO Listed:
No
Length:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
UPC:
026508322598
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-7/25 in