This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Gold

You last purchased this on
 
Moen

Flara™ Single Handle Lever Floor Mount Filler in Brushed Gold

  • Fast #
  • Part #MS931BG
  • Item #7946612
  • Manufacturer Part #S931BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ Single Handle Lever Floor Mount Filler in Brushed Gold

  • Fast #
  • Part #MS931BG
  • Item #7946612
  • Manufacturer Part #S931BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
38-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
37 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
10 in
WaterSense Labeled:
Yes
Width:
8-1/2 in