Single Handle Lever Floor Mount Filler
Flara™ Single Handle Lever Floor Mount Filler
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 38-3/8 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-3/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 37 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- WaterSense Labeled:
- Yes
- Width:
- 8-1/2 in