This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Moen

Flara™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6982
  • Item #8124319
  • Manufacturer Part #S6982
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6982
  • Item #8124319
  • Manufacturer Part #S6982
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Flara™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
12-19/32 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
12-59/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
10-5/16 in
Spout Reach:
6 in
Spout Type:
Swivel
Supply Lines Included:
Yes
WaterSense Labeled:
Yes