Toilet Tissue Holder in Brushed Gold
Flara™ Toilet Tissue Holder in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4 in
- UPC:
- 034584031730