This product requires certification to purchase.

Trip Lever in Brushed Nickel

You last purchased this on
 
Moen

Flara™ Trip Lever in Brushed Nickel

  • Fast #
  • Part #MYB0301BN
  • Item #7948552
  • Manufacturer Part #YB0301BN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ Trip Lever in Brushed Nickel

  • Fast #
  • Part #MYB0301BN
  • Item #7948552
  • Manufacturer Part #YB0301BN
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-3/16 in
Handle Type:
Lever
Length:
3-1/2 in
Material:
Zinc
Trip Lever Location:
Left-Hand