This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Flara™ Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB0308CH
  • Item #7946424
  • Manufacturer Part #YB0308CH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB0308CH
  • Item #7946424
  • Manufacturer Part #YB0308CH
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Flara™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
7 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
4 in