Zinc Cabinet Knob in Chrome
Flara™ Zinc Cabinet Knob in Chrome
Product Details
Product Details
Documents
Specifications
- Collection:
- Flara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Conical