This product requires certification to purchase.

Zinc Drawer Pull in Brushed Gold

You last purchased this on
 
Moen

Flara™ Zinc Drawer Pull in Brushed Gold

  • Fast #
  • Part #MYB0307BG
  • Item #7948554
  • Manufacturer Part #YB0307BG
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ Zinc Drawer Pull in Brushed Gold

  • Fast #
  • Part #MYB0307BG
  • Item #7948554
  • Manufacturer Part #YB0307BG
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1-3/4 in
Hardware Type:
Drawer Pull
Length:
4-39/100 in
Material:
Zinc
Style:
Transitional
Width:
1-3/4 in