1 in. Smart Water Monitor & Shutoff
Flo 1 in. Smart Water Monitor & Shutoff
Frequently Purchased Together
Product Details
Product Details
- Turn your water on/off from the app manually, or Flo by Moen Smart Water Shutoff will automatically turn off the water for you to protect the home from catastrophic water damage
- MicroLeak Technology proactively monitors the security of the home's entire water system (including behind walls and in foundations) to identify leaks as small as a drop per minute (e.g. pinhole leaks, etc.)
- The device's security parameters optimizes water savings by understanding the homes water use and tailoring protection to each home
- See how much water you're consuming daily and set conservation goals to encourage saving water and money for your home
- Compatible with 1-Inch to 1-1/4-Inch pipe diameter (consult a professional)
- Compatible with Alexa skills, Google Assistant and IFTTT; no smart hub or system required; requires Wi-Fi connection; requires standard AC/DC power connection
- Everything needed for installation is included in box. Professional installation is recommended and takes just a few hours when home meets installation requirements. See more below.
- See live water use including: water flow rate (gpm), pressure (psi) and temperature using the apps control panel
- See historical data of your home's water consumption
- No point sensors or other leak sensors needed
Specifications
- Application:
- Residential
- Collection:
- Flo
- Color Finish Name:
- Blue
- Diameter:
- 1 in
- Height:
- 5-9/10 in
- Length:
- 5-3/4 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Size:
- 1 in
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)
- Tool Type:
- Leak Detector
- UL Listed:
- UL 1951/UL 60950/UL 1310
- Volts:
- 100/240V
- Width:
- 2-3/5 in
- Wireless Communication:
- Wi-Fi