This product requires certification to purchase.

1 in. Sweat Spacer Kit for Smart Water Monitor & Shutoff

You last purchased this on
 
Moen

Flo 1 in. Sweat Spacer Kit for Smart Water Monitor & Shutoff

  • Fast #
  • Part #M930004
  • Item #9334658
  • Manufacturer Part #930-004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flo 1 in. Sweat Spacer Kit for Smart Water Monitor & Shutoff

  • Fast #
  • Part #M930004
  • Item #9334658
  • Manufacturer Part #930-004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installation spacer kit
  • For proactive rough in of 1” Flo Smart Water Monitor and Shutoff (900-006, sold separately)
  • Must be installed on accessible main water supply line (cold water line) that is 3/4" diameter (can be installed on 1-1/4" diameter or smaller)
  • Must be installed after water meter, water shut-off, and pressure regulating valve (if applicable)
  • Requires electrical outlet (100-240VAC-50/60 Hz) with continuous power within 10 feet of device
  • Includes solder tailpiece connections
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
900-006
Collection:
Flo
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Size:
1 in
Tool Type:
Installation Tool
UL Listed:
No