Gasket in Polished Chrome
Gasket in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen CA84913 Gasket
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No