This product requires certification to purchase.

1 Robe Hook in Matte Black

Moen

Genta™ 1 Robe Hook in Matte Black

  • Fast #
  • Part #MBH3803BL
  • Item #7657662
  • Manufacturer Part #BH3803BL
3.6 out of 5 Customer Rating
Brand image
Moen

Genta™ 1 Robe Hook in Matte Black

  • Fast #
  • Part #MBH3803BL
  • Item #7657662
  • Manufacturer Part #BH3803BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Genta™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
UPC:
034584029041
Width:
1-3/8 in