This product requires certification to purchase.

Multi Function Showerhead

You last purchased this on
 
Moen

Genta Multi Function Showerhead

  • Fast #
  • Part #M3638
  • Item #4576833
  • Manufacturer Part #3638
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Genta Multi Function Showerhead

  • Fast #
  • Part #M3638
  • Item #4576833
  • Manufacturer Part #3638
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 4-3/8" diameter spray head
  • Four-function targeted massage; full spray; invigorating spray; combination spray for more variety
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Genta
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Full
UL Listed:
No
WaterSense Labeled:
Yes