Wall Mount Toilet Tissue Holder
Genta Wall Mount Toilet Tissue Holder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 672-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish makes a bold statement
- Toilet paper holder pivots on the secure mounting axis to allow easy replacement
- Necessary allen wrench and hardware kit included with the product, as well as, step by step installation instructions
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Genta Collection
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-77/100 in
- Base Plate Width:
- 1-77/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Genta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-77/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-83/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-1/4 in
- Width:
- 7-53/64 in