This product requires certification to purchase.

Wall Mount Toilet Tissue Holder

You last purchased this on
 
Moen

Genta™ Wall Mount Toilet Tissue Holder

  • Fast #
  • Part #MBH3808BN
  • Item #7657665
  • Manufacturer Part #BH3808BN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Genta™ Wall Mount Toilet Tissue Holder

  • Fast #
  • Part #MBH3808BN
  • Item #7657665
  • Manufacturer Part #BH3808BN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Pivoting
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Genta™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-29/32 in
Height:
2-3/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-13/50 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
2-29/32 in
Width:
7-8281/10000 in