Single Handle Diverter Valve Trim in Matte Black
Gibson™ Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
- Lever handle makes it easy to adjust the water
- Simplified transfer valve trim offering, one trim will work with either the 2/3 (U231) function or 3/6 (U361) function valve; M-CORE transfer valve’s and trim are equipped with detents that allow for noticeable transition between functions
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Gibson™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4 in
- Escutcheon Height:
- 4 in
- Escutcheon Width:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Flow Rate:
- 1.2 gpm
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No