Gilcrest®
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- Collection:
- Gilcrest®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-97/100 in
- Glass Type:
- Frameless
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Length:
- 23-87/100 in
- Material:
- Zinc, Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Oval Mirror
- Width:
- 21-1/4 in