This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Glyde™ 18 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Glyde™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2318BN
  • Item #7182756
  • Manufacturer Part #YB2318BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Pro-fit(tm) installation system, including template with a built-in level, eliminates set screws for faster, more secure mounting
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Glyde™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1



Customers Also Bought
1–6 of 18 items
Part #MYB2324CH
Item #7035258
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB2308BN
Item #7182740
5 out of 5 Customer Rating
Requires Certification
Part #MYG0724BN
Item #4594451
5 out of 5 Customer Rating
Requires Certification
Part #MYG0718BN
Item #4594420
4.5 out of 5 Customer Rating
Requires Certification
Part #MTV6173BN
Item #10422460
4.4 out of 5 Customer Rating
Requires Certification
Part #MT2743BN
Item #7053360
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CFGYB6324CH
Item #9662796
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB2324BL
Item #8786797
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB2386BN
Item #7035261
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB2303CH
Item #7035259
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB2303BN
Item #7182694
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB2308BL
Item #8786800
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing