This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Moen

Glyde™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB2303CH
  • Item #7035259
  • Manufacturer Part #YB2303CH
4.8 out of 5 Customer Rating
Brand image
Moen

Glyde™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB2303CH
  • Item #7035259
  • Manufacturer Part #YB2303CH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Glyde™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-18/25 in
Height:
3-31/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
UPC:
034584024602
Width:
1-3/4 in