This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Glyde™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2324BN
  • Item #7035260
  • Manufacturer Part #YB2324BN
5 out of 5 Customer Rating
Brand image
Moen

Glyde™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2324BN
  • Item #7035260
  • Manufacturer Part #YB2324BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Glyde™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/80 in
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
UPC:
034584024657
Width:
24 in