24 in. Towel Bar in Chrome
Glyde™ 24 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Pro-fit™ installation system eliminates set screws for faster, more secure mounting
- Limited lifetime warranty
Documents
Specifications
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Glyde™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in