24 in. Towel Bar in Matte Black
Glyde™ 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish makes a bold statement
- Pro-fit installation system, including template with a built-in level, eliminates set screws for faster, more secure mounting
- Coordinates with other faucets and accessories in the Glyde Collection
- 24" long
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Glyde™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/16 in