24 in. Towel Bar in Polished Chrome
Glyde™ 24 in. Towel Bar in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Glyde™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/80 in
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 24 in