This product requires certification to purchase.

Round Open Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Glyde™ Round Open Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Glyde™ Round Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB2386BN
  • Item #7035261
  • Manufacturer Part #YB2386BN
3.1 out of 5 Customer Rating
Round Open Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Glyde™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-5/16 in
Height:
8-97/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Ring Type:
Open
Shape:
Round
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #MYB2308BN
Item #7182740
5 out of 5 Customer Rating
Requires Certification
Part #MYB2324CH
Item #7035258
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB2303BN
Item #7182694
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB2303CH
Item #7035259
4.8 out of 5 Customer Rating
Requires Certification
Part #MBP1886BL
Item #7923004
4.2 out of 5 Customer Rating
Requires Certification
Part #MBP1808BN
Item #7922990
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB2386BL
Item #8786794
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB2324BL
Item #8786797
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB2303CH
Item #7035259
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB2303BN
Item #7182694
4.4 out of 5 Customer Rating
Requires Certification
Part #CFGYB6324CH
Item #9662796
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB2308BN
Item #7182740
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing