Round Open Towel Ring in Polished Chrome
Glyde™ Round Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Glyde™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Height:
- 8-97/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 6 in