This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Moen

Glyde™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6172BL
  • Item #8786802
  • Manufacturer Part #6172BL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Glyde™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6172BL
  • Item #8786802
  • Manufacturer Part #6172BL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
Glyde™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Depth:
3-7/16 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-7/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
5-87/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-1/4 in
Spout Reach:
5-11/25 in
Spout Type:
Fixed
Supply Lines Included:
No
WaterSense Labeled:
Yes