This product requires certification to purchase.

Square Shower Arm Flange Brushed Nickel

You last purchased this on
 
Moen

Granite Series Square Shower Arm Flange Brushed Nickel

Brand image
You last purchased this on
 
Moen

Granite Series Square Shower Arm Flange Brushed Nickel

  • Fast #
  • Part #M147572BN
  • Item #4199556
  • Manufacturer Part #147572BN
3.6 out of 5 Customer Rating
Square Shower Arm Flange

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Granite Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1/2 in
Faucet Part Type:
Flange
Fits Brand:
Moen
GSA Approved:
No
Height:
2-1/2 in
Length:
2-1/2 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
Yes
Spout Height:
9 in
Spout Reach:
8-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M10154BN
Item #1809212
5 out of 5 Customer Rating
Requires Certification
Part #M169031
Item #7104378
3.7 out of 5 Customer Rating
Requires Certification
Part #M336651
Item #7585389
3.2 out of 5 Customer Rating
Requires Certification
Part #MOES133
Item #4204169
5 out of 5 Customer Rating
Requires Certification
Part #MA721
Item #4381479
3.3 out of 5 Customer Rating
Requires Certification
Part #M191956
Item #7574281
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M123815
Item #2254552
4.2 out of 5 Customer Rating
Requires Certification
Part #M140780BL
Item #7878688
4.9 out of 5 Customer Rating
Requires Certification
Part #MS16900
Item #7627266
3.3 out of 5 Customer Rating
Requires Certification
Part #M195827BG
Item #7946418
3.6 out of 5 Customer Rating
Requires Certification
Part #MS134BL
Item #9342018
3.4 out of 5 Customer Rating
Requires Certification
Part #MS110BL
Item #7426402
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing