Wall Mount Shower Arm
Granite Series Wall Mount Shower Arm
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Granite Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved:
- Yes
- Material:
- Metal
- Shower Arm Reach:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No