This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Greenfield Single Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Greenfield Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS178BN
  • Item #10196702
  • Manufacturer Part #S178BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
Collection:
Greenfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/4 in
Height:
2-5/16 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rainshower
WaterSense Labeled:
No
Width:
6-3/4 in


Customers Also Bought
1–6 of 18 items
Part #M189315BL
Item #7609352
5 out of 5 Customer Rating
Requires Certification
Part #MTS3661NHBN
Item #7426400
5 out of 5 Customer Rating
Requires Certification
Part #D533LFSSPDMPU
Item #8951181
4 out of 5 Customer Rating
Requires Certification
Part #MT2131BN
Item #2846361
3.7 out of 5 Customer Rating
Requires Certification
Part #A3075120020
Item #4397210
5 out of 5 Customer Rating
Requires Certification
Part #A4000204020
Item #4397188
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUT33341BN
Item #10196774
5 out of 5 Customer Rating
Requires Certification
Part #MT2222EPBL
Item #10196713
4.3 out of 5 Customer Rating
Requires Certification
Part #M6371ORB
Item #7203395
5 out of 5 Customer Rating
Requires Certification
Part #MS1311BL
Item #7911791
5 out of 5 Customer Rating
Requires Certification
Part #M220R3BN
Item #10113268
4.7 out of 5 Customer Rating
Requires Certification
Part #M6512EPBL
Item #7808659
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing