Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Matte Black
Greenfield™ Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 8-11/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-11/16 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 6-1/2 in