3/4 hp 2700 RPM Garbage Disposal in Black
GX Series 3/4 hp 2700 RPM Garbage Disposal in Black
Frequently Purchased Together
Product Details
Product Details
- 3/4 horsepower
- Universal Xpress Mount(TM) fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator(R) brand*
- High speed 2700 RPM VORTEX(TM) permanent magnet motor designed to reduce jamming
- Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
- SoundSHIELD(TM) designed to provide sound deadening insulation
- Disposal 8 year limited
- Compact design is lighter weight for easier installation and frees up valuable space under the sink
- Batch feed technology with galvanized steel grind components
- Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
- Compatible with properly sized septic tanks
Specifications
- AMP:
- 4.5
- CSA Certified:
- No
- Capacity:
- 22 oz
- Collection:
- GX Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/2 in
- Diameter:
- 7-1/2 in
- Energy Star Compliant:
- No
- Height:
- 15-63/100 in
- Horsepower:
- 3/4 hp
- ISO:
- No
- Material:
- Plastic, Stainless Steel
- Power Source:
- Electric
- RPM:
- 2700
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 9.35 lb
- Width:
- 7-1/2 in