This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Hamden™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MMY6218BN
  • Item #7809183
  • Manufacturer Part #MY6218BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Hamden™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MMY6218BN
  • Item #7809183
  • Manufacturer Part #MY6218BN
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 210
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Hamden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Length:
18 in
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/16 in