This product requires certification to purchase.

Hand Shower Wall Bracket in Polished Chrome

Moen

Hand Shower Wall Bracket in Polished Chrome

  • Fast #
  • Part #MA701
  • Item #4381449
  • Manufacturer Part #A701
4 out of 5 Customer Rating
Brand image
Moen

Hand Shower Wall Bracket in Polished Chrome

  • Fast #
  • Part #MA701
  • Item #4381449
  • Manufacturer Part #A701
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Metal construction
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
A112.18.1
Application:
Residential
CSA Certified:
B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-14/25 in
End Connection 1:
FNPT
End Connection 2:
NPSL
End Connections:
FNPT x NPSL
Faucet Part Type:
Supply Elbow and Holder
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-22/25 in
Length:
4-9/16 in
MA Approved:
Yes
Material:
Metal
UL Listed:
No
UPC:
026508232941
WaterSense Labeled:
No
Width:
1-11/25 in