Handle for Moen L2353
Handle for Moen L2353
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen L2353
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No