This product requires certification to purchase.

Handle Hub Kit in Classic Stainless

You last purchased this on
 
Moen

Handle Hub Kit in Classic Stainless

  • Fast #
  • Part #M147541CSL
  • Item #4081921
  • Manufacturer Part #147541CSL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Handle Hub Kit in Classic Stainless

  • Fast #
  • Part #M147541CSL
  • Item #4081921
  • Manufacturer Part #147541CSL
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Classic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Faucet Part Type:
Handle
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Origin:
Domestic