Handle Kit in Brushed Chrome
Handle Kit in Brushed Chrome
Frequently Purchased Together
Product Details
Product Details
- Brushed chrome finish features the cool look of chrome without the reflective shine
- 1 handle tub/shower
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global