This product requires certification to purchase.

Handle Kit in Chrome

You last purchased this on
 
Moen

Handle Kit in Chrome

  • Fast #
  • Part #M881111
  • Item #4631270
  • Manufacturer Part #881111
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Handle Kit in Chrome

  • Fast #
  • Part #M881111
  • Item #4631270
  • Manufacturer Part #881111
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 year limited warranty
  • From leaks and vandalism to normal wear and tear, worries never cease where commercial and institutional fixtures are concerned
  • That's why Moen commercial engineers and designers think of every imaginable scenario - and plan for it in advance
  • The result is a full line of faucets and valves every facilities manager can rely on from Moen
  • Our products will help you reduce maintenance costs, resist vandalism, save water while maintaining performance, and cut your total cost of ownership
  • We welcome you to discover all the reasons you can count on Moen commercial to provide the best solutions for your most challenging environments
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Model 8894
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Height:
2-17/20 in
IAPMO Listed:
No
NSF Certified:
No
Origin:
Global
WaterSense Labeled:
No
Width:
1-9/10 in