This product requires certification to purchase.

Handle Kit in Polished Chrome

You last purchased this on
 
Moen

Handle Kit in Polished Chrome

Brand image
You last purchased this on
 
Moen

Handle Kit in Polished Chrome

  • Fast #
  • Part #M128866
  • Item #2846293
  • Manufacturer Part #128866
4.1 out of 5 Customer Rating
Handle Kit

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Hot and Cold
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Deck Mount
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing