This product requires certification to purchase.

Handle with Insert in Porcelain

You last purchased this on
 
Moen

Handle with Insert in Porcelain

Brand image
You last purchased this on
 
Moen

Handle with Insert in Porcelain

  • Fast #
  • Part #M115033
  • Item #1869654
  • Manufacturer Part #115033
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Porcelain handle insert
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
84781 and 84781BN Lavatory Faucets
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Insert
GSA Approved:
No
Material:
Porcelain
Origin:
Global


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com