Single Handle Monoblock Bathroom Sink Faucet in Spot Resist™ Brushed Nickel
Hilliard™ Single Handle Monoblock Bathroom Sink Faucet in Spot Resist™ Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255
- Collection:
- Hilliard™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist™ Brushed Nickel
- Deck Plate Included:
- Yes
- Depth:
- 3-19/25 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-67/100 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes