This product requires certification to purchase.

12 in. Grab Bar in White

You last purchased this on
 
Moen

Home Care® 12 in. Grab Bar in White

  • Fast #
  • Part #MR8912W
  • Item #4306252
  • Manufacturer Part #R8912W
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Home Care® 12 in. Grab Bar in White

  • Fast #
  • Part #MR8912W
  • Item #4306252
  • Manufacturer Part #R8912W
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
3-1/2 in
Installation Type:
Concealed Screw
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
12 in