16 in. Concealed Screw Grab Bar in Brushed Nickel
Home Care® 16 in. Concealed Screw Grab Bar in Brushed Nickel
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Home Care®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-13/16 in
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 16 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- Projection:
- 2-13/16 in
- Width:
- 2-4/5 in