This product requires certification to purchase.

16 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Home Care® 16 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Home Care® 16 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MR2356DBN
  • Item #7064678
  • Manufacturer Part #R2356DBN
5 out of 5 Customer Rating
16 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Home Care®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
Hardware Included:
Yes
Height:
4-5/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
5-1/4 in
Weight Capacity:
250 lb
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #G40794001
Item #7008438
3.7 out of 5 Customer Rating
Requires Certification
Part #G40793001
Item #7008350
5 out of 5 Customer Rating
Requires Certification
Part #MLR2354DCH
Item #4385094
4 out of 5 Customer Rating
Requires Certification
Part #MYB2303BN
Item #7182694
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB5218BN
Item #5052812
5 out of 5 Customer Rating
Requires Certification
Part #MYB0224BN
Item #7665521
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN7010
Item #1606330
4.6 out of 5 Customer Rating
Requires Certification
Part #MR8718PS
Item #1811161
4.6 out of 5 Customer Rating
Requires Certification
Part #MLR2356DCH
Item #4384156
4.8 out of 5 Customer Rating
Requires Certification
Part #MLR2250DCH
Item #3334324
4.9 out of 5 Customer Rating
Requires Certification
Part #MR2260
Item #1811191
4.9 out of 5 Customer Rating
Requires Certification
Part #MR8948P
Item #3978856
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing