This product requires certification to purchase.

16 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Home Care® 16 in. Grab Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Home Care® 16 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MR8716D1GCH
  • Item #7064679
  • Manufacturer Part #R8716D1GCH
3.6 out of 5 Customer Rating
16 in. Grab Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Home Care®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall



Customers Also Bought
1–6 of 18 items
Part #MLR8724D1GBN
Item #2882277
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB5422BN
Item #3789038
5 out of 5 Customer Rating
Requires Certification
Part #MYB5408CH
Item #1808637
4 out of 5 Customer Rating
Requires Certification
Part #K21956-BN
Item #7654604
5 out of 5 Customer Rating
Requires Certification
Part #MBH3824BN
Item #7657661
5 out of 5 Customer Rating
Requires Certification
Part #SH662052
Item #8378949
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MLR2354DBN
Item #4385092
4.8 out of 5 Customer Rating
Requires Certification
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
Part #M8724
Item #1811306
5 out of 5 Customer Rating
Requires Certification
Part #MR8718PS
Item #1811161
4.6 out of 5 Customer Rating
Requires Certification
Part #MR8936P
Item #1810963
4.5 out of 5 Customer Rating
Requires Certification
Part #MLR2356DCH
Item #4384156
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing