This product requires certification to purchase.

16 in. Grab Bar in Stainless Steel

You last purchased this on
 
Moen

Home Care® 16 in. Grab Bar in Stainless Steel

Brand image
You last purchased this on
 
Moen

Home Care® 16 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #MR8916P
  • Item #4207496
  • Manufacturer Part #R8916P
5 out of 5 Customer Rating
16 in. Grab Bar

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/2 in
Length:
16 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing