This product requires certification to purchase.

18 in. Grab Bar in Satin

You last purchased this on
 
Moen

Home Care® 18 in. Grab Bar in Satin

  • Fast #
  • Part #MR7418
  • Item #1811269
  • Manufacturer Part #R7418
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Home Care® 18 in. Grab Bar in Satin

  • Fast #
  • Part #MR7418
  • Item #1811269
  • Manufacturer Part #R7418
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
500 lb
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/4 in
Gauge (metal):
20 ga
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
300 lb